Motion
8080-04-04
Straight Adapter - G - 1/4-19, R - 1/4-19 Thread, Steel, 36.5 Overall Length
Mi Item #02478799
MFR #8080-04-04
Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - G - 1/4-19, R - 1/4-19 Thread, Steel, 36.5 Overall Length
Mi Item #02478799
MFR #8080-04-04

Mfr description
8080-04-04 MJIS - MBSPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.53/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 BSPT, 1/4 JIS
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 BSPT, 1/4 JIS
  • Hex Body
    17.0
  • Overall Length
    36.5
  • Thread Depth
    6.0
  • Thread Size 2
    1/4-19
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to JIS, JIS to BSPT
  • Description Keyword
    1/4 in Male Japanese Industrial Standard 30° Flare x 1/4 in Male British Standard Pipe Taper
  • End 1 Style
    Male Japanese Industrial Standard 30° Flare
  • End 1 Thread
    G - 1/4-19, R - 1/4-19
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 1/4–19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    8080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)