Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered, Male JIS
- End 1 ThreadG - 3/8-19, R - 3/8-19
- End 2 StyleMale British Standard Pipe Tapered, Male JIS
- End 2 ThreadG - 3/8-19, R - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series8080
Overview
Mfr description
8080-06-06 MJIS - MBSPT