Motion
8080-16-16
8080-16-16 MJIS X MBSPT
MI ITEM #02478804
MFR #8080-16-16
Price$80.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8080-16-16 MJIS X MBSPT
MI ITEM #02478804
MFR #8080-16-16

Mfr description
8080-16-16 MJIS X MBSPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.48/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIS
  • End 1 Thread
    G - 1-11, R - 1-11
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIS
  • End 2 Thread
    G - 1-11, R - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    8080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)