Motion
8800-52
BONDED SEAL FOR METRIC THREAD
Mi Item #02478812
MFR #8800-52
Price$96.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BONDED SEAL FOR METRIC THREAD
Mi Item #02478812
MFR #8800-52

Mfr description
8800-52 BONDED SEAL-METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.41/each

Specifications

Dimensions

  • Hex Body
    3.8
  • Overall Length
    64.5
  • Thread Depth
    46.0

Details

  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    8800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)