Motion
C2707-08-08
USA Sealing Bulkhead Straight Adapter - 1/2 in Flareless Bite-Type x 1/2 in Male JIC 37° Flare
Mi Item #02478821
MFR #C2707-08-08
Price$57.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Bulkhead Straight Adapter - 1/2 in Flareless Bite-Type x 1/2 in Male JIC 37° Flare
Mi Item #02478821
MFR #C2707-08-08

Mfr description
C2707-08-08 MJ/FLS BKHD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.54/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Tube Size
    0.5000 in

Details

  • Adapter Type
    Bulkhead Straight Adapter
  • Both Ends Style/Type
    Compression to Male JIC 37° Flare
  • Connection Type
    JIC / Compression
  • Description Keyword
    1/2 in Flareless Bite-Type x 1/2 in Male JIC 37° Flare
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • Fitting Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)