Overview
Mfr description
1810-16-16 MB-FL CODE 62
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale O-Ring Boss
- Both Ends Gender TypeMale to Flange
- Both Ends Style/TypeO-Ring Boss to Flange
- End 1 Size1 in
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleCode 62 Heavy O-Ring Flange
- End 2 Size1 in
- End 1 Size Type1 ORB
- End 2 Size Type1 in Flange
- MaterialSteel
- Weight0.01 lbs
- Description Keyword1 in Male O-Ring Boss x 1 in Code 62 Heavy O-Ring Flange
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1810
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data