Motion
2101-04-04-B
2101-04-04-B MS45 X MP90
Mi Item #02478981
MFR #2101-04-04-B
Price$9.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2101-04-04-B MS45 X MP90
Mi Item #02478981
MFR #2101-04-04-B

Mfr description
2101-04-04-B MS45 X MP90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.04/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe, Male SAE Flare
  • End 1 Thread
    1/4-18 NPTF, 7/16-20 UNF
  • End 2 Style
    Male Pipe, Male SAE Flare
  • End 2 Thread
    1/4-18 NPTF, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Brass
  • Series
    2101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)