Motion
4404-04-04-SS
4404-04-04-SS HB-MP STRT
Mi Item #02479003
MFR #4404-04-04-SS
Price$55.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4404-04-04-SS HB-MP STRT
Mi Item #02479003
MFR #4404-04-04-SS

Mfr description
4404-04-04-SS HB-MP STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.37/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Hose Barb, Male Pipe
  • End 2 Thread
    1/4-18 NPTF
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)