Motion
4404-04-06-SS
4404-04-06-SS HB-MP STRT
MI ITEM #02479005
MFR #4404-04-06-SS
Price$114.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4404-04-06-SS HB-MP STRT
MI ITEM #02479005
MFR #4404-04-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.44/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Hose Barb, Male Pipe
  • End 2 Style
    Hose Barb, Male Pipe
  • End 2 Thread
    3/8-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    4404

Overview

Mfr description
4404-04-06-SS HB-MP STRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought