Motion
4404-12-12-SS
Straight Adapter - Stainless Steel Material, 3/4 in Hose ID, Male
Mi Item #02479016
MFR #4404-12-12-SS
Price$165.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Stainless Steel Material, 3/4 in Hose ID, Male
Mi Item #02479016
MFR #4404-12-12-SS

Mfr description
4404-12-12-SS HB-MP STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.90/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • End 2 Size
    3/4 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    3/4-14 NPTF
  • Weight
    0.25 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    SAE J1231 Hose Bead Male Connector
  • Application
    Hose Connection, Line/Pipe Connection
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE J1231-2
  • Connection 2 Short Name
    NPTF
  • Connection Type
    Beaded Hose Barb
  • Description Keyword
    3/4 in Barb x 3/4 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 3/4–14
  • End Gender
    Male
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Beaded Tube
  • For Use With
    Hose Connection
  • Manufacturer Catalog Number
    4404-12-12-SS
  • Material
    Stainless Steel
  • Mating Angle
    30 °
  • Max Operating Temperature
    1200 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -425 to 1200 °F
  • Port Gender
    Male
  • Product Types
    Fitting
  • Seal Material
    Metal
  • Seal Type
    NPTF Tapered (Dryseal)
  • Seated Angle
    30 °
  • Standards Met
    SAE J1231-2, SAE J476
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Standard
    SAE J1231-2
  • Thread Type
    Beaded Hose Barb
  • Type
    Male NPTF
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)