Specifications
Dimensions
- End 1 Size3/4 in, 26 mm
- End 1 Size Type3/4 JIC 37°, M26
- End 2 Size3/4 in, 26 mm
- End 2 Size Type3/4 JIC 37°, M26
- Hex Body32.0
- Overall Length48.0
- Thread Depth15.5
- Thread Size 2M26X1.5
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to Metric, Metric to JIC 37° Flare
- Description Keyword3/4 in Male JIC 37° Flare x 26 mm Male Metric
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale Metric
- End 2 Thread1-1/16-12 UN, M26X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingCR3
- Series7005
Overview
Mfr description
7005-12-26 MJIC-M METRIC