Specifications
Dimensions
- End 1 Size1-1/4 in, 42 mm
- End 2 Size1-1/4 in, 42 mm
- Hex Body50.0
- Overall Length56.5
- Thread Depth27.4
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric
- End 1 Thread1-5/8-12 UN, M42X2.0
- End 2 StyleMale JIC, Male Metric
- End 2 Thread1-5/8-12 UN, M42X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series7005
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)