Motion
7042-04-06
7042-04-06 FP-MBSPP STRT
MI ITEM #02479066
MFR #7042-04-06
Price$25.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7042-04-06 FP-MBSPP STRT
MI ITEM #02479066
MFR #7042-04-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.51/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 1 Thread
    1/4-18 NPTF, G - 3/8-19
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 2 Thread
    1/4-18 NPTF, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7042

Overview

Mfr description
7042-04-06 FP-MBSPP STRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text