Motion
7042-16-16
7042-16-16 FP-MBSPP STRT
MI ITEM #02479075
MFR #7042-16-16
Your Price$85.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7042-16-16 FP-MBSPP STRT
MI ITEM #02479075
MFR #7042-16-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$85.20/each(List $92.02)

Overview

Mfr description
7042-16-16 FP-MBSPP STRT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 1 Size
    1 in
  • End 1 Thread
    1-11-1/2 NPTF, G - 1-11
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 2 Size
    1 in
  • End 2 Thread
    1-11-1/2 NPTF, G - 1-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7042
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text