Motion
7204-08-08
7204-08-08 MJ-FBSPPS 90D
MI ITEM #02479088
MFR #7204-08-08
Price$64.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7204-08-08 MJ-FBSPPS 90D
MI ITEM #02479088
MFR #7204-08-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.53/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 BSPP
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 JIC 37°
  • Weight
    0.01 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare
  • Description Keyword
    1/2 in Female British Standard Pipe Parallel Swivel x 1/2 in Male JIC 37° Flare
  • End 1 Style
    Female British Standard Pipe Parallel Swivel
  • End 1 Thread
    (BSPP) 1/2–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7204

Overview

Mfr description
7204-08-08 MJ-FBSPPS 90D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text