Motion
8055-22-22
8055-22-22 METRIC NIPPLE
MI ITEM #02479092
MFR #8055-22-22
Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8055-22-22 METRIC NIPPLE
MI ITEM #02479092
MFR #8055-22-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.38/each

Specifications

Dimensions

  • End 1 Size
    22 mm
  • End 2 Size
    22 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Metric
  • End 1 Thread
    M22X1.5
  • End 2 Style
    Male Metric
  • End 2 Thread
    M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    8055

Overview

Mfr description
8055-22-22 METRIC NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text