Motion
8280-08-08
8280-08-08 MJIS-MBSPT 90
MI ITEM #02479099
MFR #8280-08-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8280-08-08 MJIS-MBSPT 90
MI ITEM #02479099
MFR #8280-08-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8280-08-08 MJIS-MBSPT 90

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIS
  • End 1 Size
    1/2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    G - 1/2-14, R - 1/2-14
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIS
  • End 2 Size
    1/2 in
  • End 2 Thread
    G - 1/2-14, R - 1/2-14
  • Material
    Steel
  • Weight
    0.01 lbs
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    8280
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text