Motion
9001-12-08
9001-12-08 MBSPT - FBSPT
Mi Item #02479107
MFR #9001-12-08
Price$32.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9001-12-08 MBSPT - FBSPT
Mi Item #02479107
MFR #9001-12-08

Mfr description
9001-12-08 MBSPT - FBSPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.60/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 2 Size
    1/2 in, 3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Tapered, Male British Standard Pipe Tapered
  • End 1 Thread
    R - 1/2-14, R - 3/4-14
  • End 2 Style
    Female British Standard Pipe Tapered, Male British Standard Pipe Tapered
  • End 2 Thread
    R - 1/2-14, R - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)