Motion
9001-20-16
Straight Adapter - 1 in Female British Standard Pipe Taper x 1-1/4 in Male British Standard Pipe Taper
Mi Item #02479109
MFR #9001-20-16
Price$127.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1 in Female British Standard Pipe Taper x 1-1/4 in Male British Standard Pipe Taper
Mi Item #02479109
MFR #9001-20-16

Mfr description
9001-20-16 MBSPT - FBSPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.96/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1-1/4 in
  • Hex Body
    46.0
  • Overall Length
    38.0
  • Thread Depth
    29.0
  • Thread Size 2
    1-11
  • Thread Size B
    1-1/4-11
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Description Keyword
    1 in Female British Standard Pipe Taper x 1-1/4 in Male British Standard Pipe Taper
  • End 1 Style
    Female British Standard Pipe Taper
  • End 1 Thread
    (BSPT) 1–11
  • End 2 Thread
    (BSPT)1-1/4–11
  • Fitting Shape
    STRAIGHT
  • Plating
    CR3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)