Motion
9020-04-04
Straight Adapter - Steel Material, Male
Mi Item #02479110
MFR #9020-04-04
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material, Male
Mi Item #02479110
MFR #9020-04-04

Mfr description
9020-04-04 MBSPP - MBSPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.73/each

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • End 2 Size
    1/4 in
  • Hex Body
    19.0
  • Hex Size
    0.7480 in
  • Overall Length
    35.3
  • Size
    0.2500 in
  • Thread Depth
    6.3
  • Thread Size
    1/4-19 BSPP x 1/4 BSPT
  • Thread Size 2
    1/4-19
  • Thread Size B
    1/4-19
  • Weight
    0.01 lbs
  • Width
    0.7480 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Coating
    Trivalent Zinc
  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection 2 Short Name
    BSPT
  • Connection Type
    Male BSPP 60° Line/Port
  • Description Keyword
    1/4 in Male British Standard Pipe Parallel x 1/4 in Male British Standard Pipe Taper
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1/4–19
  • End 2 Thread
    (BSPT) 1/4–19
  • End Gender
    Male
  • Finish/Coating
    Trivalent Zinc
  • Fitting Connection Family
    BSPP
  • Fitting Shape
    Straight
  • Fitting Type
    BSPP (Parallel)
  • Material
    Steel
  • Mating Angle
    60 °
  • Maximum Operating Pressure
    5100 psi
  • Maximum Working Pressure
    5100 psi, 351.6 bar
  • Operating Temperature Range
    -65 to 500 °F
  • Plating
    CR3
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    BSPP Parallel (Mechanical)
  • Seated Angle
    60 °
  • Standards Met
    ISO 8434-6, ISO 1179, ISO 7-1, ASTM B117
  • Style
    Straight
  • Thread Standard
    BSPP
  • Thread Type
    Male BSPP 60 °Line/Port
  • Type
    Male BSPP 60 °Line/Port x Male BSPT 30deg
  • Working Pressure
    5100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)