Overview
Mfr description
9099-14-14 KOMATSU UNION
Specifications
- Adapter TypeStraight
- End 1 StyleMale Komatsu
- End 1 Size14 mm
- End 1 ThreadM14X1.5
- End 2 StyleMale Komatsu
- End 2 Size14 mm
- End 2 ThreadM14X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9099
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data