Motion
9522-P-32
Plug - 2 in Male British Standard Pipe Parallel, (BSPP) 2–11 Thread
Mi Item #02479125
MFR #9522-P-32
Price$180.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 2 in Male British Standard Pipe Parallel, (BSPP) 2–11 Thread
Mi Item #02479125
MFR #9522-P-32

Mfr description
9522-P-32 M-BS PIPE PAR.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.89/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • Hex Body
    70.0
  • Overall Length
    43.5
  • Thread Depth
    45.0
  • Weight
    1.94 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    2 in Male British Standard Pipe Parallel
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 2–11
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9522_P
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)