Motion
0502-16-12-NWO
0502-16-12-NWO BORE-MAORB
MI ITEM #02479261
MFR #0502-16-12-NWO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0502-16-12-NWO BORE-MAORB
MI ITEM #02479261
MFR #0502-16-12-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0502-16-12-NWO BORE-MAORB

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male Adjustable O-Ring Boss, Tube Bore in Inch
  • End 1 Size
    1 in, 3/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 2 Style
    Male Adjustable O-Ring Boss, Tube Bore in Inch
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    1-1/16-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    0502
  • Plating
    Unplated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text