Motion
1700-24-16
1700-24-16 ADPTR STR MJ-CODE 61 FLANGE
Mi Item #02479264
MFR #1700-24-16
Price$101.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1700-24-16 ADPTR STR MJ-CODE 61 FLANGE
Mi Item #02479264
MFR #1700-24-16

Mfr description
1700-24-16 ADPTR STR MJ-CODE 61 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.02/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/2 in
  • End 2 Size
    1 in, 1-1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Code 61 O-Ring Flange, Male JIC
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Code 61 O-Ring Flange, Male JIC
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)