Overview
Mfr description
5406-40-32 MP-FP RED BUSH
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size2 in, 2-1/2 in
- End 1 Thread(NPTF) 2–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Size2 in, 2-1/2 in
- End 1 Size Type2 NPTF
- End 2 Thread(NPTF) 3–12
- End 2 Size Type2-1/2 NPTF
- MaterialSteel
- Description Keyword2 in Female Pipe Rigid x 2-1/2 in Male Pipe Rigid
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5406
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data