Motion
7006-04-06
7006-04-06 MJIC-STANDPIPE
MI ITEM #02479314
MFR #7006-04-06
Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7006-04-06 MJIC-STANDPIPE
MI ITEM #02479314
MFR #7006-04-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.30/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 6 mm
  • End 2 Size
    1/4 in, 6 mm
  • Hex Body
    14.29
  • Overall Length
    39.25
  • Thread Depth
    4.07
  • Thread Size 2
    06MM

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Tube Stub
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Male JIC, Tube Stub
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7006

Overview

Mfr description
7006-04-06 MJIC-STANDPIPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text