Overview
Mfr description
7006-12-25 MJIC-STANDPIPE
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Tube Stub
- End 1 Size3/4 in, 25 mm
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/16-12 UN
- End 2 StyleMale JIC, Tube Stub
- End 2 Size3/4 in, 25 mm
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7006
- Thread Depth15.47
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data