Motion
7006-16-25
7006-16-25 MJIC-STANDPIPE
MI ITEM #02479320
MFR #7006-16-25
List Price$120.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7006-16-25 MJIC-STANDPIPE
MI ITEM #02479320
MFR #7006-16-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.93/each for your price

Overview

Mfr description
7006-16-25 MJIC-STANDPIPE

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    25MM
  • End 1 Style
    Male JIC, Tube Stub
  • End 1 Size
    1 in, 25 mm
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Male JIC, Tube Stub
  • End 2 Size
    1 in, 25 mm
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    68.8
  • Hex Body
    35.0
  • Series
    7006
  • Thread Depth
    21.44
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text