Motion
7006-20-38
7006-20-38 MJIC-STANDPIPE
Mi Item #02479322
MFR #7006-20-38
Price$594.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7006-20-38 MJIC-STANDPIPE
Mi Item #02479322
MFR #7006-20-38

Mfr description
7006-20-38 MJIC-STANDPIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$594.21/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 38 mm
  • End 2 Size
    1-1/4 in, 38 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Tube Stub
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Male JIC, Tube Stub
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)