Motion
7008-08-08
7008-08-08 M-JIC-MALE JIS
Mi Item #02479328
MFR #7008-08-08
Price$23.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7008-08-08 M-JIC-MALE JIS
Mi Item #02479328
MFR #7008-08-08

Mfr description
7008-08-08 M-JIC-MALE JIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.98/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°, 1/2 JIS
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 JIC 37°, 1/2 JIS
  • Hex Body
    27.0
  • Overall Length
    48.2
  • Thread Depth
    9.9
  • Thread Size 2
    1/2-14
  • Weight
    0.21 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIS, JIS to JIC 37° Flare
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/2 in Male Japanese Industrial Standard 30° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Japanese Industrial Standard 30° Flare
  • End 2 Thread
    3/4-16 UNF, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)