Motion
7045-02-06
7045-02-06 FNPT-MMET.X1.0
MI ITEM #02479331
MFR #7045-02-06
Price$9.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-02-06 FNPT-MMET.X1.0
MI ITEM #02479331
MFR #7045-02-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.44/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 6 mm
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    1/8 in, 6 mm
  • End 2 Size Type
    M6 mm
  • Hex Body
    14.3
  • Overall Length
    25.7
  • Thread Depth
    8.5
  • Thread Size 2
    M06X1.0
  • Weight
    0.05 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • Description Keyword
    1/8 in Female Pipe Rigid x 6 mm Male Metric
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male Metric
  • End 2 Thread
    1/8-27 NPTF, M06X1.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7045

Overview

Mfr description
7045-02-06 FNPT-MMET.X1.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text