Motion
7599-P-24
Male Komatsu Plug - M24X1.5 Thread, Steel, 30.8 Overall Length
MI ITEM #02479337
MFR #7599-P-24
Price$15.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Komatsu Plug - M24X1.5 Thread, Steel, 30.8 Overall Length
MI ITEM #02479337
MFR #7599-P-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.26/each

Specifications

Dimensions

  • End 1 Size
    24 mm
  • Hex Body
    25.4
  • Overall Length
    30.8
  • Weight
    0.24 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1-1/2 in Komatsu
  • End 1 Style
    Komatsu
  • End 1 Thread
    M24X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7599_P

Overview

Mfr description
7599-P-24 MALE KOMATSU PL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text