Motion
7599-P-33
Male Komatsu Plug - M33X1.5 Thread, Steel, 40.3 Overall Length
Mi Item #02479339
MFR #7599-P-33
Price$55.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Komatsu Plug - M33X1.5 Thread, Steel, 40.3 Overall Length
Mi Item #02479339
MFR #7599-P-33

Mfr description
7599-P-33 MALE KOMATSU PL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.15/each

Specifications

Dimensions

  • End 1 Size
    33 mm
  • Hex Body
    34.9
  • Overall Length
    40.3

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Komatsu
  • End 1 Thread
    M33X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7599_P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)