Motion
7699-C-14
Female Komatsu - M14X1.5 Thread, Steel, 22.5 Overall Length
Mi Item #02479341
MFR #7699-C-14
Price$19.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Komatsu - M14X1.5 Thread, Steel, 22.5 Overall Length
Mi Item #02479341
MFR #7699-C-14

Mfr description
7699-C-14 FEM. JIS KOMATS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.06/each

Specifications

Dimensions

  • End 1 Size
    14 mm
  • Hex Body
    19.0
  • Overall Length
    22.5
  • Weight
    0.09 lbs

Details

  • Adapter Type
    Cap
  • Description Keyword
    7/8 in Komatsu
  • End 1 Style
    Komatsu
  • End 1 Thread
    M14X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7699_C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)