Specifications
Dimensions
- End 1 Size1/8 in
- End 2 Size1/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 ThreadG - 1/8-28
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 ThreadG - 1/8-28
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series9033
Overview
Mfr description
9033-02-02 F-BS PIPE PAR.