Motion
9033-16-16
9033-16-16 F-BS PIPE PAR.
MI ITEM #02479382
MFR #9033-16-16
Your Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9033-16-16 F-BS PIPE PAR.
MI ITEM #02479382
MFR #9033-16-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.38/each(List $32.27)

Overview

Mfr description
9033-16-16 F-BS PIPE PAR.

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Size
    1 in
  • End 1 Thread
    G - 1-11
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Size
    1 in
  • End 2 Thread
    G - 1-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9033
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text