Motion
9033-32-32
9033-32-32 F-BS PIPE PAR.
MI ITEM #02479388
MFR #9033-32-32
Your Price$73.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9033-32-32 F-BS PIPE PAR.
MI ITEM #02479388
MFR #9033-32-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.88/each(List $101.96)

Overview

Mfr description
9033-32-32 F-BS PIPE PAR.

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Size
    2 in
  • End 1 Thread
    G - 2-11
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Size
    2 in
  • End 2 Thread
    G - 2-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9033
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text