Motion
9900-08-SS
BONDED SEAL FOR MBSPP THREAD
Mi Item #02479399
MFR #9900-08-SS
Price$13.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BONDED SEAL FOR MBSPP THREAD
Mi Item #02479399
MFR #9900-08-SS

Mfr description
9900-08-SS BONDED SEAL-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.62/each

Specifications

Dimensions

  • Hex Body
    2.0
  • Overall Length
    28.58
  • Thread Depth
    18.64

Details

  • Seal Material
    NBR
  • Series
    9900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)