Overview
Mfr description
FS2403-20-16 MFS-MFS STRT
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- End 1 Size1 in, 1-1/4 in
- End 1 Thread1-11/16–12
- End 2 StyleMale Flat Face O-Ring
- End 2 Size1 in, 1-1/4 in
- End 1 Size Type1 FFOR, 1-1/4 FFOR
- End 2 Thread1-11/16-12 UN, 1-7/16-12 UN
- MaterialSteel
- Weight0.78 lbs
- Description Keyword1-1/4 in Male Flat Face O-Ring x 1 in Male Flat Face O-Ring
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS2403
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data