Motion
0403-TS-12-12
Straight Adapter - (SAE) 1-1/16–12 Thread, Steel
MI ITEM #02479451
MFR #0403-TS-12-12
Your Price$9.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - (SAE) 1-1/16–12 Thread, Steel
MI ITEM #02479451
MFR #0403-TS-12-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.84/each(List $13.58)

Overview

Mfr description
0403-TS-12-12 MJ TUBE SPUD

Specifications

  • Adapter Type
    Tube Spud
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Size
    3/4 in
  • End 1 Thread
    (SAE) 1-1/16–12
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    3/4 in Male JIC 37° Flare
  • End 2 Size
    3/4 in
  • Series
    0403
  • End 2 Style
    Male JIC, Tube Bore in Inch
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Unplated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text