Motion
0403-TS-16-16
Straight Adapter - (SAE) 1-5/16–12 Thread, Steel
Mi Item #02479453
MFR #0403-TS-16-16
Price$24.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - (SAE) 1-5/16–12 Thread, Steel
Mi Item #02479453
MFR #0403-TS-16-16

Mfr description
0403-TS-16-16 MJ TUBE SPUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.82/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tube Spud
  • Description Keyword
    1 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male JIC, Tube Bore in Inch
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)