Specifications
Dimensions
- End 1 Size1-1/4 in
- End 2 Size1-1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Tube Bore in Inch
- End 2 StyleMale JIC, Tube Bore in Inch
- End 2 Thread1-5/8-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingUnplated
- Series0403
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)