Motion
5304-06-SS
5304-06-SS WELD-ON FITTING
MI ITEM #02479495
MFR #5304-06-SS
Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5304-06-SS WELD-ON FITTING
MI ITEM #02479495
MFR #5304-06-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.58/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Butt Weld, Male Pipe
  • End 1 Thread
    3/8-18 NPTF
  • End 2 Style
    Butt Weld, Male Pipe
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    304 Stainless Steel
  • Series
    5304

Overview

Mfr description
5304-06-SS WELD-ON FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text