Motion
5304-20-SS
5304-20-SS WELD-ON FITTING
Mi Item #02479502
MFR #5304-20-SS
Price$277.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5304-20-SS WELD-ON FITTING
Mi Item #02479502
MFR #5304-20-SS

Mfr description
5304-20-SS WELD-ON FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.06/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Butt Weld, Male Pipe
  • End 1 Thread
    1-1/4-11-1/2 NPTF
  • End 2 Style
    Butt Weld, Male Pipe
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    304 Stainless Steel
  • Series
    5304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)