Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter TypeStraight
- End 1 StyleButt Weld, Male Pipe
- End 1 Thread1/4-18 NPTF
- End 2 StyleButt Weld, Male Pipe
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Material316 Stainless Steel
- Series5316
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)