Motion
5316-08-SS
5316-08-SS WELD-ON FITTING
MI ITEM #02479507
MFR #5316-08-SS
Your Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5316-08-SS WELD-ON FITTING
MI ITEM #02479507
MFR #5316-08-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.78/each(List $14.88)

Overview

Mfr description
5316-08-SS WELD-ON FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Weld-On
  • Both Ends Style/Type
    NPTF to Weld-On
  • End 1 Size
    1/2 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Butt Weld
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Size Type
    Butt Weld
  • Material
    Stainless Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1/2 in Male Pipe Rigid x Butt Weld
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text