Motion
6401-04-04-O-SS

BRENNAN INDUSTRIES INC
6401-04-04-O-SS

6401-04-04-O-SS MB-MP STRT
MI ITEM #02479514
MFR #6401-04-04-O-SS
Price$74.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6401-04-04-O-SS

6401-04-04-O-SS MB-MP STRT
MI ITEM #02479514
MFR #6401-04-04-O-SS

Mfr description
6401-04-04-O-SS MB-MP STRT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.08/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF, 1/4 ORB
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF, 1/4 ORB

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss, O-Ring Boss to NPTF
  • Description Keyword
    1/4 in Male O-Ring Boss x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6401

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)