Motion
6401-06-06-O-SS

BRENNAN INDUSTRIES INC
6401-06-06-O-SS

6401-06-06-O-SS MB-MP STRT
MI ITEM #02479518
MFR #6401-06-06-O-SS
Price$185.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6401-06-06-O-SS

6401-06-06-O-SS MB-MP STRT
MI ITEM #02479518
MFR #6401-06-06-O-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.16/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF, 3/8 ORB
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 NPTF, 3/8 ORB
  • Weight
    0.09 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss, O-Ring Boss to NPTF
  • Description Keyword
    3/8 in Male O-Ring Boss x 3/8 in Male Pipe Rigid
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6401

Overview

Mfr description
6401-06-06-O-SS MB-MP STRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text