Motion
6401-10-08-O-SS

BRENNAN INDUSTRIES INC
6401-10-08-O-SS

Straight Adapter - 5/8 in Male O-Ring Boss x 1/2 in Male Pipe Rigid, Stainless Steel
Mi Item #02479521
MFR #6401-10-08-O-SS
Price$153.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6401-10-08-O-SS

Straight Adapter - 5/8 in Male O-Ring Boss x 1/2 in Male Pipe Rigid, Stainless Steel
Mi Item #02479521
MFR #6401-10-08-O-SS

Mfr description
6401-10-08-O-SS MB-MP STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.10/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    1/2 NPTF, 5/8 ORB
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 NPTF, 5/8 ORB
  • Weight
    0.19 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss, O-Ring Boss to NPTF
  • Description Keyword
    5/8 in Male O-Ring Boss x 1/2 in Male Pipe Rigid
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)