Overview
Mfr description
7005-20-42-BS MJ-MM W/SEAL
Specifications
- Adapter TypeStraight
- Thread Size 2M42X2.0
- End 1 StyleMale JIC, Male Metric
- End 1 Size1-1/4 in, 42 mm
- End 1 Thread1-5/8-12 UN, M42X2.0
- End 2 StyleMale JIC, Male Metric
- End 2 Size1-1/4 in, 42 mm
- End 2 Thread1-5/8-12 UN, M42X2.0
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Overall Length56.5
- Hex Body50.0
- Series7005_BS
- Thread Depth27.4
- PlatingCR3
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data